Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 14525-20024 TAPERED ROLLER BEARING CUP
TIMKEN 14525-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
14525
rubix:
397A6950
manufacturer :
100050141
ean:
0053893184449
Technical specifications
Outer diameter
68.262
mm
Width
15.875
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 14525-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
71,374
x
71,374
x
26,924
mm
Package weight
116,6
g
Outer diameter
68.262
mm
Width
15.875
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.12
excl. VAT
/
Each
£
40.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 29582-20024 TAPERED ROLLER BEARING CONE
TIMKEN M244210-20024 TAPERED ROLLER BEARING CUP
TIMKEN 2558-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM803112-20082 TAPERED ROLLER BEARING CUP
TIMKEN 32326-9X241 TAPERED ROLLER BEARING
TIMKEN 394D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 27880-70016 TAPERED ROLLER BEARING CONE
TIMKEN 77362-99401 TAPERED ROLLER BEARING
TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE
TIMKEN H913840-20024 TAPERED ROLLER BEARING CONE
TIMKEN 752A-20024 TAPERED ROLLER BEARING CUP
TIMKEN M224710-20024 TAPERED ROLLER BEARING CUP
TIMKEN 936-90092 DOUBLE ROW TAPERED ROLLER BEARING
TIMKEN 67920-20024 TAPERED ROLLER BEARING CUP
TIMKEN 47685-20024 TAPERED ROLLER BEARING CONE