TIMKEN M224710-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:M224710
Rubix:106A2290
Manufacturer :100190640
EAN:0053893519661

Product details : TIMKEN M224710-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
|---|---|
| Package weight | 845,9 g |
| Outer diameter | 174.625 mm |
| Width | 27.783 mm |
Show UNSPSC/ECL@SS
£ 195.97 excl. VAT
/ Each
£ 235.16 incl. VAT
- Delivery usually within ( 7 ) days





