TIMKEN 25877A-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:25877A
Rubix:397A5845
Manufacturer :100049429
EAN:0053893220956






Product details : TIMKEN 25877A-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 303,9 g |
| Inner diameter | 34.925 mm |
Show UNSPSC/ECL@SS
£ 40.47 excl. VAT
/ Each
£ 48.56 incl. VAT
- Usually arrives within 14 working days
