TIMKEN 9320D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken Tapered Roller Bearing 9300
See technical informationReferences
Timken:9320D
Rubix:106A1206
Manufacturer :100058157
EAN:0053893157320







Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 74.613 mm |
Product details : TIMKEN 9320D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
|---|---|
| Package weight | 4335 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 177.8 mm |
| Width | 74.613 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 909.65 excl. VAT
/ Each
£ 1,091.58 incl. VAT
- Usually arrives within 14 working days