Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32911XU TAPERED ROLLER BEARING
Tapered roller bearing NTN 32911XU, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 17 mm
Tapered roller bearing NTN
References
ntn:
32911XU
rubix:
394A7067
ean:
4550253039914
Technical specifications
Inner diameter
55
mm
Outer diameter
80
mm
Width
17
mm
Product details
Technical specifications
Product details : NTN 32911XU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
80
mm
Width
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.30
excl. VAT
/
Each
£
21.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 8575-90175, Outer diameter: 327.152 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken 17883
Tapered roller bearing Timken 74539TD, Inner diameter: 136.525 mm
Tapered roller bearing Timken HM804810, Outer diameter: 95.25 mm | Width: 23.02 mm
Tapered roller bearing Timken 6454/6420, Outer diameter: 149.225 mm | Inner diameter: 69.85 mm | Width: 53.975 mm
Tapered roller bearing Timken 6464, Inner diameter: 64.96 mm
Tapered roller bearing Timken 896, Inner diameter: 136.525 mm
Tapered roller bearing Timken HH221410D-20081, Outer diameter: 190.5 mm | Inner diameter: 157.963 mm | Width: 104.775 mm
Tapered roller bearing Timken JM720249-90K01, Outer diameter: 154.94 mm | Inner diameter: 100.076 mm | Width: 79.502 mm
Tapered roller bearing NTN 4T-H212710, Outer diameter: 124 mm | Inner diameter: 66 mm | Width: 34 mm
Tapered roller bearing Timken 67786, Inner diameter: 174.625 mm
Tapered roller bearing Timken 29685-90087, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing Timken 580-90062, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken 53162/53387X
Tapered roller bearing Timken 42381-90102, Outer diameter: 149.352 mm | Inner diameter: 96.774 mm | Width: 66.548 mm