NTN - Tapered Roller Bearing - 4T-33287/33462
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 117,475x117,475x30,162 mm |
---|---|
Logistic Weight | 1,21 g |
Inner diameter | 73.025 mm |
Outer diameter | 117.475 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 175000 N |
Basic dynamic load, radial - Cr | 117000 N |
Usually arrives within 14 working days