Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 463-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 463/453X
Tapered roller bearing Timken
References
timken:
463/453X
rubix:
101A1700
ean:
0013992338105
Product details
Technical specifications
Product details : TIMKEN 463-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.94
excl. VAT
/
Each
£
254.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing NTN 4T-687, Outer diameter: 133.5 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing Timken 759/752D
Tapered roller bearing SKF 3525/Q, Outer diameter: 87.313 mm | Inner diameter: 69 mm | Width: 23.813 mm
Tapered roller bearing Timken M 349549/M349510, Outer diameter: 342.9 mm | Inner diameter: 257.175 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-42350/42584, Outer diameter: 148.43 mm | Inner diameter: 88.9 mm | Width: 28.575 mm
Tapered roller bearing Timken 67983/67920
Tapered roller bearing Timken NA 938/932CD
Tapered roller bearing Timken NA87700SW, Inner diameter: 177.8 mm
Tapered roller bearing Timken JXC 25743C/JXC25743D
Tapered roller bearing NTN 4T-09196, Outer diameter: 49.225 mm | Inner diameter: 46.225 mm | Width: 17.462 mm
Tapered roller bearing Timken NA94700, Inner diameter: 177.8 mm
Tapered roller bearing Timken 30306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken 3586, Outer diameter: 87.31 mm | Inner diameter: 45.237 mm | Width: 30.16 mm
Tapered roller bearing NTN 4T-09074/09195, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 19.845 mm