Tapered roller bearing Timken 382A, Outer diameter: 96.838 mm | Width: 15.875 mm


Tapered roller bearing Timken

References
timken:382A
rubix:105A0661
manufacturer :100060190
ean:0053893018379
brand logo
brand logo
Technical specifications
Outer diameter96.838 mm
Width15.875 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 382A-20024 TAPERED ROLLER BEARING CUP


Technical specifications


Attributes
Packaged dimensions (D x W x H)103,632x103,632x34,544 mm
Package weight181,4 g
Outer diameter96.838 mm
Width15.875 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
  • Usually arrives within 14 working days