Tapered roller bearing Timken T 301, Outer diameter: 133.35 mm | Inner diameter: 76.454 mm | Width: 33.338 mm
Tapered roller bearing thrust bearing Timken
See technical informationReferences
Timken:T 301
Rubix:105A9805
EAN:0053893007007


Technical specifications
| Inner diameter | 76.454 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
Product details : TIMKEN T301-904A2 THRUST TAPERED ROLLER BEARING
Axial bearings
Technical specifications
Attributes
| Inner diameter | 76.454 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Series | ttcs |
| Total bearing width | 33.338 mm |
| Standard | ABMA 23.2; ABMA 21.2 |
Show UNSPSC/ECL@SS
£ 376.52 excl. VAT
/ Each
£ 451.82 incl. VAT
- Usually arrives within 14 working days