NTN - Tapered Roller Bearing - 4T-3120
Inner diameter | 66.026 mm |
---|---|
Outer diameter | 72.626 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 72,626x72,626x23,812 mm |
---|---|
Logistic Weight | 220 g |
Inner diameter | 66.026 mm |
Outer diameter | 72.626 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days