Tapered roller bearing Timken 3878, Inner diameter: 36.513 mm | Width: 30.163 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:3878
Rubix:397A6012
Manufacturer :100048124
EAN:0053893134796


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Width | 30.163 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 3878-20016 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 610,5 g |
| Inner diameter | 36.513 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 3800 |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 71.78 excl. VAT
/ Each
£ 86.14 incl. VAT
- Usually arrives within 14 working days




