NTN - Tapered Roller Bearing - 4T-H913810
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 146,05x146,05x25,4 mm |
---|---|
Logistic Weight | 940 g |
Inner diameter | 68.262 mm |
Outer diameter | 146.05 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days