Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 399D-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 399D/394AS
Tapered roller bearing Timken
References
timken:
399D/394AS
rubix:
101A0432
Product details
Technical specifications
Product details : TIMKEN 399D-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
435.34
excl. VAT
/
Each
£
522.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 3659/3620, Outer diameter: 61.913 mm | Inner diameter: 23.813 mm | Width: 28.575 mm
Tapered roller bearing Timken L44600LA-902B5, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing NTN 33013A, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing NTN 30318DU, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken NA456SW, Inner diameter: 50.8 mm
Tapered roller bearing Timken 39520-20024, Outer diameter: 112.712 mm | Inner diameter: 95.616 mm | Width: 23.812 mm
Tapered roller bearing Timken 395S/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 21.999 mm
Tapered roller bearing FAG 32918-H, Outer diameter: 125 mm | Inner diameter: 90 mm | Width: 18 mm
Tapered roller bearing Timken HH 221430/HH221410
Tapered roller bearing Timken 32305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20 mm
Tapered roller bearing Timken 31316-90KA2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing NTN 32230U, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 77 mm
Tapered roller bearing NTN 4T-JHM88540/JHM88513PX1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Tapered roller bearing Timken 09074, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-3381, Outer diameter: 77.53 mm | Inner diameter: 38.1 mm | Width: 30.391 mm