Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:366/363D
Rubix:104A8594
EAN:0053893733562
Product details : TIMKEN 366-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 215.80 excl. VAT
/ Each
£ 258.96 incl. VAT
- Usually arrives within 14 working days


