Tapered Roller Bearing Cone
Inner diameter | 47.752 mm |
---|---|
Outer diameter | 109.982 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 26,909x82,286x82,286 mm |
---|---|
Logistic Weight | 758 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 47.752 mm |
Outer diameter | 109.982 mm |
Width | 63.5 mm |
Usually arrives within 14 working days