Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 15245-20024 TAPERED ROLLER BEARING CUP
TIMKEN 15245-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
15245
rubix:
106A3452
manufacturer :
100142569
ean:
0053893188539
Technical specifications
Outer diameter
62
mm
Width
14.288
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 15245-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
71,374
x
71,374
x
26,924
mm
Package weight
86,2
g
Outer diameter
62
mm
Width
14.288
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 5795-20024 TAPERED ROLLER BEARING CONE
TIMKEN A4138D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN NA483SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 98354-20024 TAPERED ROLLER BEARING CONE
TIMKEN 03162-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM903249-70016 TAPERED ROLLER BEARING CONE
TIMKEN M84548-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52393-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 1920-20024 TAPERED ROLLER BEARING CUP
TIMKEN 07205X-20024 TAPERED ROLLER BEARING CUP
TIMKEN JLM104945-N0000 TAPERED ROLLER BEARING CONE
TIMKEN JLM722948-N0000 TAPERED ROLLER BEARING CONE
TIMKEN 386A-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH224332-20024 TAPERED ROLLER BEARING CONE
TIMKEN 495-30000 PRECISION TAPERED ROLLER BEARING CONE