Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 67820-20024 TAPERED ROLLER BEARING CUP
TIMKEN 67820-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
67820
rubix:
105A2418
manufacturer :
100042541
ean:
0053893372457
Technical specifications
Outer diameter
266.7
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 67820-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
269,9512
x
269,9512
x
52,4256
mm
Package weight
2452,6
g
Outer diameter
266.7
mm
Width
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
420.12
excl. VAT
/
Each
£
504.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN HM535349-20024 TAPERED ROLLER BEARING CONE
TIMKEN 33895-99404 TAPERED ROLLER BEARING
TIMKEN M12648-20024 TAPERED ROLLER BEARING CONE
TIMKEN 86100-20024 TAPERED ROLLER BEARING CUP
TIMKEN HH228349-20024 TAPERED ROLLER BEARING CONE
TIMKEN 33462D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 759-99401 TAPERED ROLLER BEARING
TIMKEN HM804843-99401 TAPERED ROLLER BEARING
TIMKEN 99100-20024 TAPERED ROLLER BEARING CUP
TIMKEN H715347-99402 TAPERED ROLLER BEARING
TIMKEN 472DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN HH840249-99401 TAPERED ROLLER BEARING
TIMKEN 2687-20024 TAPERED ROLLER BEARING CONE
TIMKEN 12580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 05062-20024 TAPERED ROLLER BEARING CONE