Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 932-20024 TAPERED ROLLER BEARING CUP
TIMKEN 932-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
932
rubix:
105A2420
manufacturer :
100084965
ean:
0053893100166
Technical specifications
Outer diameter
212.725
mm
Width
53.975
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 932-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
228,6
x
228,6
x
60,452
mm
Package weight
3825,1
g
Outer diameter
212.725
mm
Width
53.975
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
344.91
excl. VAT
/
Each
£
413.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 2925-20024 TAPERED ROLLER BEARING CUP
TIMKEN 472X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 45284-20024 TAPERED ROLLER BEARING CONE
TIMKEN 74537-99403 TAPERED ROLLER BEARING
TIMKEN M84548-20024 TAPERED ROLLER BEARING CONE
TIMKEN 98354-20024 TAPERED ROLLER BEARING CONE
TIMKEN 48506-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32238-90KA2 TAPERED ROLLER BEARING
TIMKEN LL510749-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM903249-70016 TAPERED ROLLER BEARING CONE
TIMKEN 1930-20024 TAPERED ROLLER BEARING CUP
TIMKEN 15113-20024 TAPERED ROLLER BEARING CONE
TIMKEN 27695-20024 TAPERED ROLLER BEARING CONE
TIMKEN 05175-20024 TAPERED ROLLER BEARING CUP
TIMKEN 02473-20024 TAPERED ROLLER BEARING CONE