Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 943-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 943, Inner diameter: 98.425 mm
Tapered roller bearing Timken
References
timken:
943
rubix:
397A6418
manufacturer :
100157874
ean:
0053893102085
Technical specifications
Inner diameter
98.425
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 943-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
203,2
x
203,2
x
77,724
mm
Package weight
7219,8
g
Inner diameter
98.425
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
869.13
excl. VAT
/
Each
£
1,042.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-JHM534149/JHM534110PK, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 39 mm
Tapered roller bearing Timken HM807044, Inner diameter: 49.213 mm | Width: 36.513 mm
Tapered roller bearing Timken 854, Outer diameter: 190.5 mm | Width: 44.45 mm
Tapered roller bearing Timken 56425-902A8, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing Timken NA95500, Inner diameter: 127 mm | Width: 71.439 mm
Tapered roller bearing Timken 558-90031, Outer diameter: 123.952 mm | Inner diameter: 60.452 mm | Width: 79.502 mm
Tapered roller bearing Timken 31319DF, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 99 mm
Tapered roller bearing NTN 4T-2789/2729, Outer diameter: 76.2 mm | Inner diameter: 39.688 mm | Width: 23.775 mm
Tapered roller bearing Timken 6575-90010, Outer diameter: 162.052 mm | Inner diameter: 76.2 mm | Width: 115.824 mm
Tapered roller bearing NTN 4T-LM300849, Outer diameter: 68 mm | Inner diameter: 41 mm | Width: 18 mm
Tapered roller bearing NTN 4T-567A/563, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
Tapered roller bearing Timken 78225C/78551
Tapered roller bearing Timken 484-90156, Outer diameter: 119.888 mm | Inner diameter: 70.104 mm | Width: 65.024 mm
Tapered roller bearing Timken JLM104914
Tapered roller bearing NTN 4T-L21549/L21511, Outer diameter: 34.989 mm | Inner diameter: 15.875 mm | Width: 10.998 mm