Tapered Roller Bearings
Inner diameter | 49.213 mm |
---|---|
Width | 36.513 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 101x101x45 mm |
---|---|
Logistic Weight | 1000 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 1002 g |
Inner diameter | 49.213 mm |
Width | 36.513 mm |
Bearing Clearance | CN |
Series | HM807000 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 36.513 mm |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 203000 N |
Usually arrives within 14 working days