Tapered roller bearing NTN 4T-L21549/L21511, Outer diameter: 34.989 mm | Inner diameter: 15.875 mm | Width: 10.998 mm
NTN - Tapered Roller Bearing - 4T-L21549/L21511
See technical informationSee documentsReferences
NTN:4T-L21549/L21511
Rubix:204A8278
EAN:4547359668957




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 34.989 mm |
| Width | 10.998 mm |
Documents
Product details : NTN 4T-L21549/L21511 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,988x34,988x11 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 34.989 mm |
| Width | 10.998 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 13700 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
- Usually arrives within 14 working days