Tapered roller bearing Timken 31319DF, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 99 mm


Double Row - Face to Face Spacer Assembly

References
timken:31319DF
rubix:397A4914
manufacturer :190044731
ean:0053893781174
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter200 mm
Width99 mm
See all Specifications

Product details : TIMKEN 31319DF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight13985,2 g
Inner diameter95 mm
Outer diameter200 mm
Width99 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,069.77 excl. VAT
/ Each
£ 1,283.72 incl. VAT
  • Usually arrives within 14 working days