Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH221434-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HH221434, Inner diameter: 88.9 mm
Tapered roller bearing Timken
References
timken:
HH221434
rubix:
105A4907
manufacturer :
100151704
ean:
0053893515243
Technical specifications
Inner diameter
88.9
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HH221434-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
190,5
x
190,5
x
63,5
mm
Package weight
5610
g
Inner diameter
88.9
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
509.41
excl. VAT
/
Each
£
611.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 752D, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 104.78 mm
Tapered roller bearing NTN 32924, Outer diameter: 165 mm | Inner diameter: 120 mm | Width: 29 mm
Tapered roller bearing Timken NA 81550-902A1
Tapered roller bearing Timken HH221410, Outer diameter: 190.5 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-2735X, Outer diameter: 73.025 mm | Inner diameter: 19.05 mm | Width: 19.05 mm
Tapered roller bearing Timken 26883/26824
Tapered roller bearing Timken HM 237535-90133
Tapered roller bearing Timken 67885-90245, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-15125, Outer diameter: 46 mm | Inner diameter: 31.75 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-39581, Outer diameter: 89 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing Timken M 231648/M231610
Tapered roller bearing Timken LM12748F, Inner diameter: 21.43 mm
Tapered roller bearing Timken 67388-90017, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 14139/14283
Tapered roller bearing Timken LM 67047/LM67010