Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14139-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14139/14283
Tapered roller bearing Timken
References
timken:
14139/14283
rubix:
100A8925
ean:
0053893984971
Product details
Technical specifications
Product details : TIMKEN 14139-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.53
excl. VAT
/
Each
£
79.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 53176, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Tapered roller bearing NTN 4T-HM807044, Outer diameter: 81.5 mm | Inner diameter: 49.212 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-19268, Outer diameter: 68.26 mm | Inner diameter: 38.5 mm | Width: 11.908 mm
Tapered roller bearing Timken 752, Outer diameter: 161.925 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-652, Outer diameter: 152.4 mm | Inner diameter: 133.35 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-M236849/M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-535, Outer diameter: 111.13 mm | Inner diameter: 44.45 mm | Width: 36.957 mm
Tapered roller bearing NTN 4T-536, Outer diameter: 107.95 mm | Inner diameter: 47.625 mm | Width: 36.957 mm
Tapered roller bearing NTN 4T-493, Outer diameter: 136.525 mm | Inner diameter: 129.925 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-JM734449, Inner diameter: 170 mm | Width: 44.5 mm
Tapered roller bearing NTN 4T-2420, Outer diameter: 68.262 mm | Inner diameter: 30 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-15245, Outer diameter: 62 mm | Inner diameter: 59.4 mm | Width: 14.288 mm
Tapered roller bearing Timken 15120/15245
Tapered roller bearing Timken 484-90100, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 65.024 mm
Tapered roller bearing Timken 353, Outer diameter: 90 mm | Width: 23 mm