Tapered roller bearing NTN 4T-2735X, Outer diameter: 73.025 mm | Inner diameter: 19.05 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-2735X
See technical informationReferences
NTN:4T-2735X
Rubix:204A7181
EAN:4547359524680




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 19.05 mm |
Product details : NTN 4T-2735X TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,03x73,03x19,05 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 73.025 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
- Usually arrives within 14 working days