Timken Tapered Roller Bearing 755
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 104.78 mm |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
---|---|
Package weight | 3266,8 g |
Inner diameter | 88.9 mm |
Outer diameter | 161.925 mm |
Width | 104.78 mm |
Bearing Clearance | cn |
Series | 755 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days