Tapered roller bearing Timken
Outer diameter | 254 mm |
---|---|
Width | 61.912 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 260,35x260,35x69,85 mm |
---|---|
Package weight | 6080 g |
Outer diameter | 254 mm |
Width | 61.912 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days