Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM522548-90048 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing Timken LM 522548-90048
Tapered roller bearing Timken
References
timken:
LM 522548-90048
rubix:
100A8044
ean:
0053893634616
Product details
Technical specifications
Product details : TIMKEN LM522548-90048 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,252.44
excl. VAT
/
Each
£
1,502.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 32010 X, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NSK 30220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing NSK 33116J, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing Timken 355X/353D
Tapered roller bearing Timken 27881/27820
Tapered roller bearing NTN 4T-596, Outer diameter: 147.638 mm | Inner diameter: 85.725 mm | Width: 36.322 mm
Tapered roller bearing NSK 32308CN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-3383, Inner diameter: 41.288 mm | Width: 30.467 mm
Tapered roller bearing NSK 33209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 32 mm
Tapered roller bearing Timken 795/792, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 47.625 mm
Tapered roller bearing Timken 3776/3720
Tapered roller bearing Timken 18685/18620, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 17.463 mm
Tapered roller bearing NTN 4T-HM926710, Outer diameter: 228.6 mm | Inner diameter: 69.85 mm | Width: 38.1 mm
Tapered roller bearing SKF 32010 X/P5, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken NA 567/563D, Outer diameter: 127 mm | Inner diameter: 73.025 mm | Width: 36.17 mm