Tapered Roller Bearing
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 12.7 mm |
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 12.7 mm |
Series | LL510700 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 13.495 mm |
Basic static load, radial - C0r | 53300 N |
Basic dynamic load, radial - Cr | 38700 N |
Usually arrives within 14 working days