Tapered roller bearing Timken 14C, Outer diameter: 57.092 mm | Inner diameter: 31.75 mm | Width: 17.094 mm
Tapered Roller Bearing Cup
See technical informationSee documentsReferences
Timken:14C
Rubix:133A5161
Manufacturer :100012482
EAN:0053893001074


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 57.092 mm |
| Width | 17.094 mm |
Documents
Product details : TIMKEN 14C-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing single cup 14C
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 112,9 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 57.092 mm |
| Width | 17.094 mm |
| Bearing Clearance | cn |
| Weight | 0.18 kg |
| Series | 11c |
| Material | steel |
| Total bearing width | 17.094 mm |
| Standard | precision class abma 2 |
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
- Delivery usually within ( 7 ) days




