Tapered roller bearing SKF 33014, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 32.24 mm
Tapered Roller Bearing
See technical informationReferences
SKF:33014
Rubix:80112577
Manufacturer :38127
EAN:7316577006240

Product details : SKF METRIC TAPER BEARING 33014
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x110x110 mm |
|---|---|
| Logistic Weight | 1066,6 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 32.24 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Material | bearing steel |
| Reference speed | 4300 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 196000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 106.85 excl. VAT
/ Each
£ 128.22 incl. VAT
- Delivery usually within ( 3 ) days
