Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM212046-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM212046, Inner diameter: 63.5 mm
Tapered roller bearing Timken
References
timken:
HM212046
rubix:
133A9922
manufacturer :
100152147
ean:
0053893510064
Technical specifications
Inner diameter
63.5
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM212046-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
116,332
x
116,332
x
49,022
mm
Package weight
1329,5
g
Inner diameter
63.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.84
excl. VAT
/
Each
£
91.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 687/672B
Tapered roller bearing SKF 30204 J2/Q, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing NSK 30305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing NTN 30217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing NTN 4T-05075, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 14.381 mm
Tapered roller bearing Timken 39250-90033, Outer diameter: 104.902 mm | Inner diameter: 63.5 mm | Width: 71.374 mm
Tapered roller bearing Timken 52400-90069, Outer diameter: 161.925 mm | Inner diameter: 101.6 mm | Width: 82.55 mm
Tapered roller bearing Timken HM124646-90056, Outer diameter: 195.263 mm | Inner diameter: 119.063 mm | Width: 142.875 mm
Tapered roller bearing NTN 4T-47490, Outer diameter: 95 mm | Inner diameter: 71.438 mm | Width: 32.545 mm
Tapered roller bearing SKF 32215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken 11300, Outer diameter: 76.2 mm | Width: 14.288 mm
Tapered roller bearing SKF 32019 X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing FAG 33019, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32.5 mm
Tapered roller bearing Timken 19143/19268B
Tapered roller bearing Timken 00050/00150