Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 00050-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 00050/00150
Tapered roller bearing Timken
References
timken:
00050/00150
rubix:
104A8226
ean:
0053893779935
Product details
Technical specifications
Product details : TIMKEN 00050-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.11
excl. VAT
/
Each
£
96.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 32238, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 97 mm
Tapered roller bearing Timken 81593-90107, Outer diameter: 244.602 mm | Inner diameter: 150.876 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-16150/16282, Outer diameter: 72 mm | Inner diameter: 38.1 mm | Width: 19 mm
Tapered roller bearing Timken LM 739749/LM739710
Tapered roller bearing Timken 389A/383A-30000
Tapered roller bearing Timken 2420, Outer diameter: 68.262 mm | Width: 17.462 mm
Tapered roller bearing Timken 685/672, Outer diameter: 168.425 mm | Inner diameter: 98.425 mm | Width: 41.275 mm
Tapered roller bearing Timken JM822010, Outer diameter: 165 mm | Width: 26.5 mm
Tapered roller bearing Timken JM205110, Outer diameter: 90 mm | Width: 23 mm
Tapered roller bearing Timken JM612949, Outer diameter: 109.2 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing Timken 46790-90194, Outer diameter: 225.425 mm | Inner diameter: 165.1 mm | Width: 85.725 mm
Tapered roller bearing NTN 4T-6386, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 56.007 mm
Tapered roller bearing Timken 67390-90051, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken 773D-20081, Outer diameter: 180 mm | Inner diameter: 147.124 mm | Width: 85.725 mm
Tapered roller bearing Timken HM926740-90012, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm