Tapered roller bearing Timken 19143/19268B, Outer diameter: 68.263 mm | Inner diameter: 36.513 mm | Width: 11.908 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:19143/19268B
Rubix:101A0322


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 11.908 mm |
Product details : TIMKEN 19143-99404 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 11.908 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 19000 |
| Total bearing width | 7.539 mm |
| Basic static load, radial - C0r | 57800 N |
| Basic dynamic load, radial - Cr | 50700 N |
Show UNSPSC/ECL@SS
£ 184.31 excl. VAT
/ Each
£ 221.17 incl. VAT
- Usually arrives within 14 working days