Tapered roller bearing Timken
Inner diameter | 90 mm |
---|---|
Outer diameter | 145 mm |
Width | 35 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 1438,8 g |
Inner diameter | 90 mm |
Outer diameter | 145 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | M718100 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 35 mm |
Basic static load, radial - C0r | 313000 N |
Basic dynamic load, radial - Cr | 43900 N |
Usually arrives within 14 working days