Precision Tapered Roller Bearing
Inner diameter | 127 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 54,102x228,6x228,6 mm |
---|---|
Logistic Weight | 8745 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 8744,8 g |
Inner diameter | 127 mm |
Outer diameter | 228.6 mm |
Width | 38.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days