Tapered roller bearing SKF 33019, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 39 mm
Tapered Roller Bearing
See technical informationReferences
SKF:33019
Rubix:231A7320
EAN:7316577006288

Product details : SKF 33019 TAPERED ROLLER BEARING 7316577006288
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 165.15 excl. VAT
/ Each
£ 198.18 incl. VAT
- Delivery usually within ( 3 ) days
