Tapered roller bearing NTN 4T-3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3877/3820
See technical informationReferences
NTN:4T-3877/3820
Rubix:204A7516
EAN:4547359532579




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3877/3820 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x85,725x30,162 mm |
|---|---|
| Logistic Weight | 819 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 85.725 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Delivery usually within ( 3 ) days