Tapered roller bearing Timken
Outer diameter | 94.975 mm |
---|---|
Width | 12 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 132,9 g |
Outer diameter | 94.975 mm |
Width | 12 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days