Tapered Roller Bearing Cup
Inner diameter | 89.662 mm |
---|---|
Outer diameter | 112.776 mm |
Width | 26.924 mm |
Logistics dimensions (L x W x H) | 26,988x112,713x112,713 mm |
---|---|
Logistic Weight | 503 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 89.662 mm |
Outer diameter | 112.776 mm |
Width | 26.924 mm |
Usually arrives within 14 working days