Tapered roller bearing Timken
Inner diameter | 34.925 mm |
---|---|
Width | 18.288 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 156,9 g |
Inner diameter | 34.925 mm |
Width | 18.288 mm |
Bearing Clearance | CN |
Series | LM48500 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 18.288 mm |
Basic static load, radial - C0r | 63100 N |
Basic dynamic load, radial - Cr | 10800 N |
Usually arrives within 14 working days