Tapered roller bearing SKF 31310 J2/QCL7C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.89 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31310 J2/QCL7C
Rubix:1275662
Manufacturer :37389
EAN:7316570003802

Product details : SKF TAPER ROLLER BEARING 31310J2/QCL7C
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,89x110x110 mm |
|---|---|
| Logistic Weight | 1214 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 29.89 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 6000 rpm |
| Total bearing width | 29.25 mm |
| Basic static load, radial - C0r | 120000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 71.35 excl. VAT
/ Each
£ 85.62 incl. VAT
- In stock: Next day delivery
