Tapered Roller Bearings
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 88x88x38 mm |
---|---|
Logistic Weight | 500 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 495,8 g |
Inner diameter | 38.1 mm |
Outer diameter | 82.55 mm |
Width | 29.37 mm |
Bearing Clearance | cn |
Series | hm801346 |
Material | stamped steel |
Cage | steel |
Total bearing width | 29.37 mm |
Basic static load, radial - C0r | 130000 N |
Basic dynamic load, radial - Cr | 24900 N |
Usually arrives within 14 working days