Tapered Roller Cone with Controlled Stand
Inner diameter | 40 mm |
---|---|
Outer diameter | 57.658 mm |
Width | 22.403 mm |
Logistics dimensions (L x W x H) | 22,352x57,658x57,658 mm |
---|---|
Logistic Weight | 310 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 309,8 g |
Inner diameter | 40 mm |
Outer diameter | 57.658 mm |
Width | 22.403 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days