Axial tapered roller bearing Timken
Inner diameter | 50 mm |
---|---|
Outer diameter | 89.985 mm |
Width | 25.006 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 381,5 g |
Inner diameter | 50 mm |
Outer diameter | 89.985 mm |
Width | 25.006 mm |
Material | stamped steel (cage) |
Cage | steel |
Usually arrives within 14 working days