Tapered roller bearing Timken NA397, Outer diameter: 74 mm | Inner diameter: 60 mm | Width: 26.194 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:NA397
Rubix:397A6810
Manufacturer :100031591
EAN:0053893028965

Product details : TIMKEN NA397-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 653,2 g |
| Inner diameter | 60 mm |
| Outer diameter | 74 mm |
| Width | 26.194 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | ts |
| Total bearing width | 52.385 mm |
| Basic dynamic load, radial - Cr | 25600 N |
Show UNSPSC/ECL@SS
£ 136.48 excl. VAT
/ Each
£ 163.78 incl. VAT
- Usually arrives within 14 working days





