Tapered roller bearing Timken M236849, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.98 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M236849
Rubix:132A8173
Manufacturer :100066969
EAN:0053893533995


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 260.35 mm |
| Width | 53.98 mm |
Product details : TIMKEN M236849-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,3x260,3x69,9 mm |
|---|---|
| Package weight | 3082,6 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 260.35 mm |
| Width | 53.98 mm |
| Bearing Clearance | cn |
| Series | m |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,042.70 excl. VAT
/ Each
£ 1,251.24 incl. VAT
- Usually arrives within 14 working days