Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 19 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | 313..-a |
Material | steel |
Cage | other |
Reference speed | 4300 rpm |
Limit speed | 6500 rpm |
Total bearing width | 29.25 mm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 111000 N |
Usually arrives within 14 working days