Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2785-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 2785, Inner diameter: 33.337 mm
Tapered roller bearing Timken
References
timken:
2785
rubix:
397A5871
manufacturer :
100029052
ean:
0053893120423
Technical specifications
Inner diameter
33.337
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 2785-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
331,6
g
Inner diameter
33.337
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.27
excl. VAT
/
Each
£
38.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-537/532X, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken JL69349A, Outer diameter: 52.6 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing Timken 34306-90030, Outer diameter: 122.174 mm | Inner diameter: 77.724 mm | Width: 7.874 mm
Tapered roller bearing Timken 563DC-20081, Outer diameter: 127 mm | Inner diameter: 104.902 mm | Width: 65.088 mm
Tapered roller bearing Timken 39590A-90074, Outer diameter: 112.776 mm | Inner diameter: 66.548 mm | Width: 60.452 mm
Tapered roller bearing NTN 4T-HM212049, Outer diameter: 91.5 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered roller bearing Timken HM617049/HM617010
Tapered roller bearing NTN 4T-HH221434, Inner diameter: 88.9 mm | Width: 57.531 mm
Tapered roller bearing Timken 32021XDF, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 70 mm
Tapered roller bearing NTN 31320XU, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 56.5 mm
Tapered roller bearing Timken 898A-90069, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm
Tapered roller bearing Timken HM746610CD
Tapered roller bearing NTN 4T-L814749, Outer diameter: 95 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-45291/45220, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing SKF LM 29749/711/Q, Outer diameter: 65088 mm | Inner diameter: 38.1 mm | Width: 19.812 mm