Tapered Roller Bearing Double Cup Assembly
Inner diameter | 14.986 mm |
---|---|
Outer diameter | 35.052 mm |
Width | 25.146 mm |
Logistics dimensions (L x W x H) | 25,146x35,052x35,052 mm |
---|---|
Logistic Weight | 118 g |
Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
Inner diameter | 14.986 mm |
Outer diameter | 35.052 mm |
Width | 25.146 mm |
Usually arrives within 14 working days